18L050 1-1/4 PER HZS-586
Description
18L050 1-1/4 PER HZS-586 PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 18L050 1-1/4 PER HZS-586
BDI # 21516017
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
18L075 X 1 KW SS
Description
18L075 X 1 KW SS TIMING BELT PULLEY ; 18T 1IN BORE CI
Part # 18L075 X 1 KW SS
BDI # 23043044
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
18L100 X 28MM 8MM KW 2SS
Description
18L100 X 28MM 8MM KW 2SS TIMING PULLEY
Part # 18L100 X 28MM 8MM KW 2SS
BDI # 23037209
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
18L050 X 3/4 NKW 1SS
Description
18L050 X 3/4 NKW 1SS TIMING PULLEY
Part # 18L050 X 3/4 NKW 1SS
BDI # 23680642
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
18L075 5/8 PER HZS-581
Description
18L075 5/8 PER HZS-581 PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 18L075 5/8 PER HZS-581
BDI # 21516018
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05