15LF050X3/4
Description
15LF050X3/4 TIMING PULLEY ; 3/8" P 15T 1/2" WD 3/4" BORE
Part # 1054485
BDI # 324862
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore