12LF050X1/2
Description
12LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L
Part # 1054410
BDI # 324825
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
12L075SS 1/2 KW SS
Description
12L075SS 1/2 KW SS SYNCHRONOUS PULLEY ; 1/2IN BORE 12 TEETH CAST IRON
Part # 12L075SS 1/2 KW SS
BDI # 21445038
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05