Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
16LF075X3/4
Description
16LF075X3/4 TIMING PULLEY ; 3/4" BORE 3/4" WD 3/8" PIT L
Part # 1054667
BDI # 324885
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore