16L050 5/8 KW SS
Description
16L050 5/8 KW SS TIMING BELT PULLEY ; 16 TEETH 1/2" BLT WD
Part # 16L050 5/8 KW SS
BDI # 21552429
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7