72L075 SD
Description
72L075 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 72L075 SD
BDI # 624000
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573692
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
84L100 SD
Description
84L100 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 84L100 SD
BDI # 625546
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573914
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed