22L100 1 KW 1SS
Description
22L100 1 KW 1SS TIMING PULLEY ; 22 TEETH 1" BELT WD 3/8" PITCH
Part # 22L100 1 KW 1SS
BDI # 22081416
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4