84L075 SD
Description
84L075 SD SYNCHRONOUS BELT PULLEY ; 3/8" P 84T 3/4"WIDE BORED FOR SD BUSHING
Part # 84L075 SD
BDI # 625545
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573750
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
84L100 SD
Description
84L100 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 84L100 SD
BDI # 625546
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573914
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
84L050 SD
Description
84L050 SD SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 84L050 SD
BDI # 625544
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573685
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed