48L050AF-SDS-ZINC
Description
48L050AF-SDS-ZINC ; POR 48L050AF-SDS-ZINC - SF1615101370
Part # 48L050AF-SDS-ZINC
BDI # 20218763
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed