PLB3-017DF09-3/16
Description
PLB3-017DF09-3/16 TIMING BELT PULLEY ; W/INSERT
Part # 54640
BDI # 173650
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB3-036DF09-5/16
Description
PLB3-036DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54660
BDI # 173670
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-036DF09-1/4
Description
PLB3-036DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54659
BDI # 173669
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-080DF90-1/2
Description
PLB3-080DF90-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54676
BDI # 173686
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
PLB3-032DF09-3/8
Description
PLB3-032DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54658
BDI # 173668
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore