PA3-044DF090

COMPARE

PA3-044DF090

Description
PA3-044DF090 TIMING BELT PULLEY ; 1.624" OD 3MM PITCH 44GROOVE ALUM

BOSTON GEAR

Part # 54514

BDI # 173524

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY