PLB5-050DF09-5/16
Description
PLB5-050DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54890
BDI # 173900
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
PLB5-028DF09-3/8
Description
PLB5-028DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54880
BDI # 173890
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB5-019DF09-1/4
Description
PLB5-019DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54866
BDI # 173876
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PLB5-018SF09-1/4
Description
PLB5-018SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54816
BDI # 173826
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
PLB5-019SF09-5/16
Description
PLB5-019SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54820
BDI # 173830
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore