605MT15AF-F1.875
Description
605MT15AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F1.8750
BDI # 926839
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
725MT25AF-F1.875
Description
725MT25AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F1.8750
BDI # 927297
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT15AF-F1.875
Description
725MT15AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-F1.8750
BDI # 927264
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15