PHP 48-5M-09RSB
Description
PHP 48-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-09RSB
BDI # 1289862
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 48-5M-25RSB
Description
PHP 48-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-25RSB
BDI # 1289901
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 48-5M-15RSB
Description
PHP 48-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-15RSB
BDI # 1289881
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 27-AT5-48RSB
Description
PHP 27-AT5-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-AT5-48RSB
BDI # 1290155
Features
Pitch Diameter - Inch:
3.009
Inch - Metric:
Metric
Outside Diameter - Inch:
2.959
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.42
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
PHP 48-5M-15TB
Description
PHP 48-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-15TB
BDI # 1289561
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed