265MT15AF-L13SJ
Description
265MT15AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-L13SJ
BDI # 923466
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
265MT25AF-L13SJ
Description
265MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-L13SJ
BDI # 923475
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
265MT25AF-L13SH
Description
265MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-L13SH
BDI # 923474
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
265MT25AF-L13SG
Description
265MT25AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-L13SG
BDI # 923473
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
265MT15AF-L13SG
Description
265MT15AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-L13SG
BDI # 923464
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15