185MT15BFPUR

COMPARE

185MT15BFPUR

Description
185MT15BFPUR ; POR PUL 5MT15B18 SB 1/4 B

TSUBAKI

Part # 185MT15BFPUR

BDI # 923208

Features

Pitch Diameter - Inch: 1.128
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
185MT15BF

COMPARE

185MT15BF

Description
185MT15BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 185MT15BF

BDI # 923205

Features

Pitch Diameter - Inch: 1.128
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
185MT25BF

COMPARE

185MT25BF

Description
185MT25BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 185MT25BF

BDI # 923209

Features

Pitch Diameter - Inch: 1.128
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
185MT25BFPUR

COMPARE

185MT25BFPUR

Description
185MT25BFPUR ; POR PUL 5MT25B18 SB 1/4 B

TSUBAKI

Part # 185MT25BFPUR

BDI # 923212

Features

Pitch Diameter - Inch: 1.128
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY