Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15