905MT25A-SDS
Description
905MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 905MT25A-SDS
BDI # 927606
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
905MT15A-SDS
Description
905MT15A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 905MT15A-SDS
BDI # 927605
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15