P60-5MGT-25

COMPARE

P60-5MGT-25

Description
P60-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092060

BDI # 1125829

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY