P405M25-JA

COMPARE

P405M25-JA

Description
P40-5M-25-JA SPROCKET ; HTS QD 25 JA

MARTIN SPROCKET & GR

Part # P405M25-JA

BDI # 610322

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577503
Pitch Diameter - Millimeter: 63.66

Price Inventory : Available to order
Loading Price
QTY