P50-5M-15AL
Description
P50-5M-15AL SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W
Part # 78821054
BDI # 1125774
Features
Pitch Diameter - Inch:
3.133
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58.166
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
PA5-025NF150
Description
PA5-025NF150 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54749
BDI # 173759
Features
Pitch Diameter - Inch:
1.566
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P16-5M-15AL
Description
P16-5M-15AL SYNCHRONOUS PULLEY ; 5MM P 16T 15MM W MPB
Part # 78821007
BDI # 1125487
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore