PL5-020SF090
Description
PL5-020SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54774
BDI # 173784
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
PHP 20-5M-15RSB
Description
PHP 20-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 20-5M-15RSB
BDI # 1289870
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PA5-020NF150
Description
PA5-020NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54746
BDI # 173756
Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PL5-020DF090
Description
PL5-020DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54791
BDI # 173801
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore