PA5-014DF150
Description
PA5-014DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54723
BDI # 173733
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
P14-5M-09AL
Description
P14-5M-09AL SYNCHRONOUS PULLEY ; 14GROVES 5MM P 09MM W
Part # 78821077
BDI # 1125478
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
PA5-014NF150
Description
PA5-014NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54740
BDI # 173750
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
PL5-014DF090
Description
PL5-014DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54785
BDI # 173795
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore