PL5-018SF090
Description
PL5-018SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54772
BDI # 173782
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
PLB5-018SF09-1/4
Description
PLB5-018SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54816
BDI # 173826
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
PHP 18-5M-15RSB
Description
PHP 18-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 18-5M-15RSB
BDI # 1289869
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
PL5-018DF090
Description
PL5-018DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54789
BDI # 173799
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
PLB5-018DF09-1/4
Description
PLB5-018DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54863
BDI # 173873
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore