P34-5M-15 X 1/2 MPB HT
Description
P34-5M-15 X 1/2 MPB HT SYNCH SPROCKET ; 5MM P 15MM WD 34T
Part # 112466
BDI # 255110
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58.166
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
PHP 34-5M-15TB
Description
PHP 34-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 34-5M-15TB
BDI # 1289556
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
54.11
Mounting Method:
Bushed
PA5-034NF090
Description
PA5-034NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54710
BDI # 173720
Features
Pitch Diameter - Inch:
2.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PA5-034NF150
Description
PA5-034NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54754
BDI # 173764
Features
Pitch Diameter - Inch:
2.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15