Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577633
Pitch Diameter - Millimeter:
63.66
P525M25-JA
Description
P525M25-JA SPROCKET ; 5MM P 52T 25MM W BORED FOR JA BUSH
Part # P525M25-JA
BDI # 610405
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577562
Pitch Diameter - Millimeter:
82.753
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577425
Pitch Diameter - Millimeter:
82.753
P905M25-SDS
Description
P905M25-SDS SPROCKET ; 5MM P 90T 25MM W BORED FOR SDS BUSHING
Part # P905M25-SDS
BDI # 610566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577474
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577540
Pitch Diameter - Millimeter:
95.493