Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed