TB26XH200
Description
TB26XH200 TIMING PULLEY ; TAPER BUSHED 101755966
Part # TB26XH200
BDI # 24303942
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
197.637
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
TB26XH300
Description
TB26XH300 TIMING PULLEY ; TAPER BUSHED 101755967
Part # TB26XH300
BDI # 24303944
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
197.637
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
26XH400-SF
Description
26XH400-SF TIMING PULLEY ; QD BUSHED 101756342
Part # 26XH400-SF
BDI # 24302276
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
197.637
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed