TB48XH300
Description
TB48XH300 TIMING PULLEY ; TAPER BUSHED 101756012
Part # TB48XH300
BDI # 24304034
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
TB48XH200
Description
TB48XH200 TIMING PULLEY ; TAPER BUSHED 101756011
Part # TB48XH200
BDI # 24304032
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8