368MG36BF-F0.875
Description
368MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F0.8750
BDI # 922541
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MT50AF-F1.375
Description
368MT50AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F1.3750
BDI # 924994
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
368MT50AF-F1.625
Description
368MT50AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F1.6250
BDI # 924996
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
368MT50AF-F1.750
Description
368MT50AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F1.7500
BDI # 924997
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
368MT50AF-F2.125
Description
368MT50AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F2.1250
BDI # 925000
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50