1928MT85A-F1.125
Description
1928MT85A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.1250
BDI # 923305
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F1.375
Description
1928MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.3750
BDI # 923307
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F1.875
Description
1928MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.8750
BDI # 923311
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT50A-F1.500
Description
1928MT50A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F1.5000
BDI # 923292
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1928MT85A-F2.500
Description
1928MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F2.5000
BDI # 923316
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85