328MG62BF-F1.875
Description
328MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG62BF-F1.8750
BDI # 922380
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F1.875
Description
458MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F1.8750
BDI # 922772
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MG36BF-F1.875
Description
348MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.8750
BDI # 922471
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MT85AF-F1.875
Description
368MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.8750
BDI # 925033
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT30A-F1.875
Description
808MT30A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-F1.8750
BDI # 927500
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30