Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576453
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
576470
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore