Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576497
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Belt Width - Millimeter:
32