8MX-22S-12-1008

COMPARE

8MX-22S-12-1008

Description
8MX-22S-12-1008 SYNCH SPROCKET

DODGE

Part # 481875

BDI # 20508467

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-22S-21-1008

COMPARE

8MX-22S-21-1008

Description
8MX-22S-21-1008 SYNCH SPROCKET

DODGE

Part # 481915

BDI # 20508547

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY