Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed