P22-8M-20 X 5/8H MTO
Description
P22-8M-20 X 5/8H MTO SPROCKET
Part # P22-8M-20 X 5/8H MTO
BDI # 26022771
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.192
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
8MX-30S-21 X 1-1/2 BORE HT500 SPKT
Description
8MX-30S-21 X 1-1/2 BORE HT500 SPKT, TIMING PULLEY (SMARTCATALOG)
Part # 662037
BDI # 27300857
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
8MX-22S-62 X 1-1/4-KW 2SS
Description
8MX-22S-62 X 1-1/4-KW 2SS SYNC SPROCKET (SMARTCATALOG)
Part # 661375
BDI # 27315932
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.192
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore