Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
PB8MX-30S-36 MPB
Description
PB8MX-30S-36 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 481953
BDI # 20508623
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P30-8M-30-QT HTD
Description
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY
Part # 110724
BDI # 254571
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed