Page 1 of 3

Next

Compare
P38-8M-85-SH HTD

COMPARE

P38-8M-85-SH HTD

Description
P38-8M-85-SH HTD SYNCH SPROCKET

DODGE

Part # 110762

BDI # 254606

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-85 X 1/2 MPB HT

COMPARE

P38-8M-85 X 1/2 MPB HT

Description
P38-8M-85 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114827

BDI # 255871

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.705
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P38-8M-30-SH HTD

COMPARE

P38-8M-30-SH HTD

Description
P38-8M-30-SH HTD SYNCH SPROCKET

DODGE

Part # 110728

BDI # 254575

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-20-1610 HT250

COMPARE

P38-8M-20-1610 HT250

Description
P38-8M-20-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112858

BDI # 255154

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-38S-12-1610

COMPARE

8MX-38S-12-1610

Description
8MX-38S-12-1610 SYNCH SPROCKET

DODGE

Part # 481889

BDI # 20508495

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY