8MX31S12-1210
Description
8MX31S12-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 31T 3.1" PD 12MMW BORED 1210 BUSH
Part # 8MX31S12-1210
BDI # 21977172
Features
Pitch Diameter - Inch:
0.122
Flange Outside Diameter - Millimeter:
3.328
Inch - Metric:
Metric
Outside Diameter - Inch:
0.12
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.108
Mounting Method:
Bushed
8MX32S36-1210
Description
8MX32S36-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 36MMW BORED 1210 BUSH
Part # 8MX32S36-1210
BDI # 21977178
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577776
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577778
Pitch Diameter - Millimeter:
81.49
8MX31S21-1210
Description
8MX31S21-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 31T 3.1" PD 21MMW BORED 1210 BUSH
Part # 8MX31S21-1210
BDI # 21977174
Features
Pitch Diameter - Inch:
0.122
Flange Outside Diameter - Millimeter:
3.328
Inch - Metric:
Metric
Outside Diameter - Inch:
0.12
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.108
Mounting Method:
Bushed