P568M20-SDS
Description
P568M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P568M20-SDS
BDI # 610423
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577531
Pitch Diameter - Millimeter:
142.6
P448M30-SDS
Description
P448M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P448M30-SDS
BDI # 610353
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577711
Pitch Diameter - Millimeter:
112.05