P408M50-SH
Description
P408M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P408M50-SH
BDI # 610328
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577685
Pitch Diameter - Millimeter:
101.86