P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02
W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M35-MPB
BDI # 612960
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577887
Pitch Diameter - Millimeter:
66.21
W268M22-JA
Description
W268M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M22-JA
BDI # 612959
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577886
Pitch Diameter - Millimeter:
66.21
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577894
Pitch Diameter - Millimeter:
71.3
W248M22-JA
Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W248M22-JA
BDI # 612955
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577882
Pitch Diameter - Millimeter:
61.12