PHP 44-8M-50TB
Description
PHP 44-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 44-8M-50TB
BDI # 1289639
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
PHP 44-8M-85TB
Description
PHP 44-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 44-8M-85TB
BDI # 1289667
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
PHP 44-8M-20TB
Description
PHP 44-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 44-8M-20TB
BDI # 1289582
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
PHP 44-8M-30TB
Description
PHP 44-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 44-8M-30TB
BDI # 1289609
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed