P1928M85-3535
Description
P1928M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755843
Part # P1928M85-3535
BDI # 24302932
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
85