P808M50-SF
Description
P808M50-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755742
Part # P808M50-SF
BDI # 24303666
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
211.48
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
W1448M22-SF
Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202
Part # W1448M22-SF
BDI # 24304084
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
22
W808M35-SF
Description
W808M35-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756176
Part # W808M35-SF
BDI # 24304445
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P648M85-SF
Description
P648M85-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755677
Part # P648M85-SF
BDI # 24303536
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
W648M60-SF
Description
W648M60-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756154
Part # W648M60-SF
BDI # 24304401
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed