648MT30CF-2517
Description
648MT30CF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30CF-2517
BDI # 927027
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
678MG36AF-2517
Description
678MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG36AF-2517
BDI # 922848
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
608MG36AF-2517
Description
608MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG36AF-2517
BDI # 922830
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
648MT85AF-2517
Description
648MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-2517
BDI # 927069
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
638MG36AF-2517
Description
638MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG36AF-2517
BDI # 922839
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed