1928MT50A-3020
Description
1928MT50A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-3020
BDI # 923284
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
50