348MG62BF-F1.125
Description
348MG62BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F1.1250
BDI # 922477
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MG36BF-F1.875
Description
348MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.8750
BDI # 922471
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
348MG36BF-F1.750
Description
348MG36BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.7500
BDI # 922470
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
348MG36BF-F1.125
Description
348MG36BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.1250
BDI # 922465
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
348MG36BF-F0.875
Description
348MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F0.8750
BDI # 922463
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36