268MT30AF-F1.250
Description
268MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.2500
BDI # 923508
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT30AF-F1.375
Description
268MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.3750
BDI # 923509
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT20AF-L13SH
Description
268MT20AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-L13SH
BDI # 923490
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
268MT30AF-L44S1B
Description
268MT30AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-L44S1B
BDI # 923518
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
268MT30AF-L44S1D
Description
268MT30AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-L44S1D
BDI # 923519
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30